Shop All Cylinder Mounting Hardware
Parker
Foot Bracket, Steel
Mfr # P1A-4DMF
Zoro # G211930360
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Foot
- Series P1A
- Overall Length 42 mm
- Compatible with Brand Parker
- Product Type Foot Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P1A-4DMF
- Zoro # G211930360
- Country of Origin Sweden
- Category Cylinder Mounting Hardware
Dimensions
Overall Length | 42 mm |
For Bore Diameter | 12 mm, 16 mm |
Overall Height | 32.5 mm |
Overall Width | 20 mm |
Details
Mount Type | Foot |
Series | P1A |
Item | Foot Bracket |
Compatible with Brand | Parker |
Product Type | Foot Bracket |
Body Material | Steel |
Mount Location | Front, Rear |
System of Measurement | Metric |
Compatible with Series | P1A, P1S |
Weight | 0.08 lb |
Description
Foot Bracket, Mount Type Foot, Mount Location Front, Rear, For Bore Diameter 12 mm, 16 mm, Body Material Steel, Overall Length 42 mm, Overall Width 20 mm, Overall Height 32.5 mm, Compatible with Brand Parker, Compatible with Series P1A, P1S, Product Type Foot Bracket, Weight 0.08 lb, Series P1A, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- FERNCO COUPLING 1-1/2"" HUB (P3001-150)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- CAMOZZI 5350 1/4 Quick Release Coupling, Plug, 1/4 Female Thread (5350 1/4)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK62)
- Parker Pneumatic System Components