Shop All Cylinder Mounting Hardware
Parker
Foot Bracket, 3-1/8In.
Mfr # L073790124
Zoro # G6202752
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Mount Type Foot
- Material Aluminum
- Fits 2 in Bore
- Dimension C (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L073790124
- Zoro # G6202752
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 in |
Dimension C (In.) | 1 in |
Dimension H (In.) | 2.5 in |
Dimension B (In.) | 1.62 in |
Dimension J (In.) | 0.25 in |
Dimension E (In.) | 1.12 in |
Dimension F (In.) | 1 in |
Dimension A (In.) | 3.12 in |
Dimension L (In.) | 0.62 in |
Overall Length (In.) | 3.12 in |
Dimension G (In.) | 1.38 in |
Overall Length | 3 1/8 in |
Overall Height | 2 1/2 in |
Overall Width | 1 5/8 in |
For Bore Diameter | 2 in |
Details
Mount Type | Foot |
Material | Aluminum |
Fits | 2 in Bore |
Item | Foot Bracket |
Includes | Foot Bracket |
Product Type | Foot Bracket |
Body Material | Aluminum |
System of Measurement | Inch |
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 2 in, Body Material Aluminum, Overall Length 3 1/8 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 1 5/8 in, Overall Height 2 1/2 in, Includes Foot Bracket, Product Type Foot Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 0.37 x 21in PL, T105 (210XL037)
- FESTO One-Way Flow Control Valve GRLZ-1/8-RS-B (GRLZ-1/8-RS-B)
- PARKER Or Series Quick Exhaust Valve (0R75B)
- KRYTOX 2 oz Anti-Corrosion Grease Tube White (GPL-223)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- PARKER Pivot Bracket Kit, 1-1/2In. (L071310300)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY7)
- Parker Cylinder Mounting Hardware