Shop All Cylinder Mounting Hardware
Parker
Foot Bracket, 1-3/8In.
Mfr # L073790028
Zoro # G6207713
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 7/16 in, 9/16 in
- Mount Type Foot
- Material Aluminum
- Fits 7/16 in Bore, 9/16 in Bore
- Includes Foot Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L073790028
- Zoro # G6207713
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 7/16 in, 9/16 in |
Dimension L (In.) | 0.12 in |
Dimension A (In.) | 1.38 in |
Dimension C (In.) | 0.38 in |
Dimension B (In.) | 0.62 in |
Dimension E (In.) | 0.5 in |
Dimension H (In.) | 0.94 in |
Dimension F (In.) | 0.38 in |
Dimension G (In.) | 0.44 in |
Dimension J (In.) | 0.09 in |
Overall Length (In.) | 1.38 in |
Overall Length | 1 3/8 in |
For Bore Diameter | 7/16 in, 9/16 in |
Overall Height | 15/16 in |
Overall Width | 1/16 in |
Details
Mount Type | Foot |
Material | Aluminum |
Fits | 7/16 in Bore, 9/16 in Bore |
Includes | Foot Bracket |
Item | Foot Bracket |
System of Measurement | Inch |
Product Type | Foot Bracket |
Body Material | Aluminum |
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 7/16 in, 9/16 in, Body Material Aluminum, Overall Length 1 3/8 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 1/16 in, Overall Height 15/16 in, Includes Foot Bracket, Product Type Foot Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Bracket HRB-D-MINI (HRB-D-MINI)
- NSK NSK-6314Z, 6300 Series Single Row Deep Groove Ball Bearing, 6314Z (6314Z)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Package Quantity: 10 (68104)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, S20 Series (S25-4)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- PARKER Bracket Assembly, Bore 1-1/8" to 2-1/2" (P8S-TMC02)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- SPEEDAIRE Bracket, Clevis (6X479)
- Parker Pneumatic System Components