Shop All Automotive Diagnostic & Testing Instruments
Parker
Fluid Analysis Kit, Handheld, Digital
Mfr # FG-K6-108-KW+
Zoro # G3232743
product price: $3,628.99
/ea
Free Shipping & Returns
$3,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handheld
- Used For Detecting Water In Oil, Total Acid Number, Total Base Number, Viscosity
- Material Plastic
- Application Tester
- Displays Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FG-K6-108-KW+
- Zoro # G3232743
- Country of Origin United Kingdom
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Height | 4 3/8 in |
Overall Width | 3 in |
Display Size | 2.2 in |
Details
Item | Oil Test Kit |
Type | Handheld |
Used For | Detecting Water In Oil, Total Acid Number, Total Base Number, Viscosity |
Material | Plastic |
Application | Tester |
Displays | Digital |
Includes | Reagents |
For Use On | Vehicles |
Number of Pieces | 1 |
Standards | CE |
Connectivity | USB Capable |
Display Type | LCD |
Series | DIGI Plus |
Testing Functions | TAN/Insolubles: Chemical, TBN/Oil in Water: Electronic Transducer, Viscosity: Comparator (Viscostick) |
Ports | USB |
Battery Type | Rechargeable |
Tool Type | Oil Test Kit |
Description
Oil Test Kit, Tool Type Oil Test Kit, Display Type LCD, Connectivity USB Capable, Battery Type Rechargeable, Overall Height 4 3/8 in, Ports USB, Display Size 2.2 in, Includes Reagents, Testing Functions TAN/Insolubles: Chemical, TBN/Oil in Water: Electronic Transducer, Viscosity: Comparator (Viscostick), Standards CE, Series DIGI Plus, Overall Width 3 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13285 (13285)
- LISLE ADAPTER C W/GASKET SMALL (LI22450)
- PROSKIT Spudger/Prying Tool Assortment (1PK-3179)
- ROADPRO Emergency Gladhand, Red (RP-3621)
- PARKER TBN Reagent Test, Replacement, Plastic (FG-K2-002-KW)
- LISLE InLine Spark Tester w CoilOnPlug Wire (LIS20580)
- CTA MANUFACTURING Pro Anti-Freeze/Coolant Tester (A195)
- POWERBUILT Oe Usa & Japanese Cooling System Adaprter Kit (647643)
- TOPDON Robust OBDII capable TPMS tool (TP48)
- XTOOL LLBNissan 16+32G Bypass Cable with CGW Adapter. (XTL-NIS-BPC)
- POWERBUILT 6Pc Deluxe Noid Light Test Kit Kit73 (940580)
- Parker Automotive Diagnostic & Testing Instruments