Shop All Hydraulic Pressure Relief Valves
Parker
Flow Divider 5-20 Gpm, 2000 PSI, 1/2NPTf Ports, 200 F Temperature, 280126
Mfr # 280126
Zoro # G2654612
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/2 in. NPTF
- Max. Pressure (PSI) 2000 PSI
- Max. Flow - Hydraulic Valves 5-20 Flow Range
- Weight 7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 280126
- Zoro # G2654612
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size | 1/2 in. NPTF |
Details
Max. Pressure (PSI) | 2000 PSI |
Max. Flow - Hydraulic Valves | 5-20 Flow Range |
Weight | 7 lbs |
Description
Designed to split one inlet flow into two equal outlet flows. Pressure compensated. Divider ratio is 50:50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5205 (5205)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- FESTO One-Way Flow Control Valve GR-QS-4 (GR-QS-4)
- BALDOR-RELIANCE Washdown Motor, 1-1/2 HP, 1755 rpm, 3-Phase (CEWDM3554T)
- PARKER Hydraulic Valve, Relief, 100-1532psi (R4V065B110A1)
- PARKER Pressure Control Valve, 1/2 NPT, 1000 PSI (632B-9-1/2-2)
- PARKER Valve, Pilot Relief (RAH101S50)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- PARKER Pressure Control Valve, 1/4 NPT, 1000 PSI (632B-9-1/4-2)
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI (637B-2-3/4-2)
- HYDRAFORCE Hydraforce Flow Divider 5 Gpm, 5000 PSI, Sae 6 Ports, 120 C, 270702 (270702)
- Parker Hydraulic Pressure Relief Valves