Shop All Hydraulic Control Valves
Parker
FLOW CONTROLS
Mfr # F1200B
Zoro # G509818516
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # F1200B
- Zoro # G509818516
- Country of Origin United States
- Category Hydraulic Control Valves
Description
Parker's F Series in-line flow control valves have either fine or standard metering needles for flow control and a fully guided poppet for free flow in reverse direction. Our superior, fully guided poppet design eliminates wobble and erratic travel that can commonly occur with less durable ball check type construction. The standard soft seat poppet on these check valves provide near zero leakage and come standard in sizes up to 1/2”. Options include oil and air metering valves for hydraulic and pneumatic application. Markets: Factory Automation Machine Tools Marine Material Handling Mining Miscellaneous Industrial Miscellaneous Manufacturing Molding Oil &Gas Power Generation Vehicle Assembly Facilities Features/Benefits: Port options include ISO 6149, NPT, BSPP, BSPT and SAE Material offerings are brass, steel and stainless steel Tamperproof option available The exclusive “Colorflow” color-band provide an accurate visual indication of setting Set screw locks the valve on a desired setting Applications: Suitable for general hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- BESTORQ Bestorq Timing Belt Model 375-5M-06 - 14.76 in Outside Length - 0.24 in Top Width (375-5M-06)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA107NPPB)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1/2 In, Alum (QCL-8-A)
- PARKER Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass (F400B)
- PARKER Directional Valve, Lever, D03, Float Center (D1VL004CN)
- PARKER 5000Psi 120V-Ac Hydraulic Directional Control Valve (D3DW4CNYPZ5)
- PARKER Flow Control Valve, Sandwich, D05, 30 GPM (FM3AAKN)
- PARKER Colorflow Needle Valve, Steel, 1/2-14, 15 GPM (N800S)
- PARKER Flow Control Valve, 3000 psi, #6 SAE (PCM620S)
- CHIEF Directional Valve, DO3, 12VDC, Tandem (DO3S-2C-12D-35)
- Parker Hydraulic Control Valves