Shop All Hydraulic Control Valves
Parker
FLOW CONTROL VALVE
Mfr # FS800S
Zoro # G409818517
Free Shipping & Returns
$2,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # FS800S
- Zoro # G409818517
- Country of Origin United States
- Category Hydraulic Control Valves
Description
Parker's FS series offers superior construction and high versatility due to its variety of materials, sizes and port styles. It can be used in both the mobile and industrial markets. The FS series comes in 5 sizes ranging from 5 to 40 GPM. Markets: - Factory Automation - Machine Tools - Marine - Material Handling - Mining - Miscellaneous Industrial - Miscellaneous Manufacturing - Molding - Oil &Gas - Power Generation - Vehicle Assembly Facilities Features/Benefits: - Pressures up to 3,000 PSI - 5 mounting sizes with flows up to 40 GPM - Needle and poppet are stainless steel - Set screw or optional finger screw locks needle flow position Applications: - Suitable for general hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40BS12H X 3/4)
- VICKERS Vane Pump, 7 gpm @ 1200 rpm and 100 psi (382087-3)
- MITSUBISHI Servo Motor HGKN73JK (HG-KN73JK)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM88-5-50K)
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM (F400S)
- PARKER Colorflow Flow Control Valve, Brass, 1/2-14, 15 GPM (F800B)
- PARKER Directional Valve, Lever, D05, Closed (D3L001CN)
- PARKER Colorflow Flow Control Valve, Steel, 3/4-14, 25 GPM (F1200S)
- PARKER Colorflow Flow Control Valve, Brass, 3/8-18, 8 GPM (F600B)
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D3W002CNKW)
- PARKER Flow Control Valve, 3000 psi, #8 SAE (PCM820S)
- Parker Hydraulic Control Valves