Shop All Hydraulic Control Valves
Parker
Flow Control Valve, 3000 psi, #8 SAE
Mfr # PCM820S
Zoro # G7523257
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
- Body Material Steel
- Inlet Port Size - Hydraulic Valves #8 SAE
- Outlet Port Size - Hydraulic Valves #8 SAE
- Body Material - Hydraulic Valves Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PCM820S
- Zoro # G7523257
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | #8 SAE |
Outlet Port Size - Hydraulic Valves | #8 SAE |
Length (In.) | 4.16 in |
Width (In.) | 1.5 in |
Height (In.) | 3.15 in |
Overall Height | 3.15 in |
Overall Width | 1.5 in |
Overall Length | 4.16 in |
Port-to-Port Length | 3.66 in |
Outlet Connection Size | #8 |
Inlet Connection Size | #8 |
Inlet Connection Dash Size | 16 |
Outlet Connection Dash Size | 16 |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 6 gpm, Valve Type Control, Pressure - Maximum 3,000 psi, Body Material Steel, Inlet Connection Type SAE 45 Degrees Flare, Outlet Connection Type SAE 45 Degrees Flare, Adjustment Method Rotary Knob, Actuation Mechanism Pressure, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Relief Valve Relief Valve Included, Includes Seals Seals Included, Seal Material Nitrile, Inlet Connection Dash Size 16, Control Direction One-Way
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 80 in. OC (C76)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 300 PSI RD (20307766)
- DYNABRADE Tune-Up Kit (96007)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- PARKER Colorflow Needle Valve, Steel, 3/8-18, 8 GPM, 5000 PSI (N600S)
- PARKER FLOW CONTROL (F420S)
- PARKER Metering Valve, Steel, 1/2 NPT, 15 GPM Max (MV800S)
- PARKER Directional Valve, Solenoid, Closed, 120 AC (D1VW001CNYGF5)
- PARKER Flow Control Valve, 3000 psi, #6 SAE (PCM620S)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC, Series: D1VW (D1VW001CNJW)
- PARKER Directional Valve, Solenoid, Float, 24 VDC (D1VW004CNJW)
- Parker Hydraulic Control Valves