Shop All Hydraulic Control Valves
Parker
Flow Control Valve, 3000 psi, 1/2-14 NPTF
Mfr # PCM800S
Zoro # G7490244
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
- Body Material Steel
- Inlet Port Size - Hydraulic Valves 1/2 in NPT
- Outlet Port Size - Hydraulic Valves 1/2 in NPT
- Body Material - Hydraulic Valves Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PCM800S
- Zoro # G7490244
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 1/2 in NPT |
Outlet Port Size - Hydraulic Valves | 1/2 in NPT |
Length (In.) | 4.94 in |
Width (In.) | 1.75 in |
Height (In.) | 4.04 in |
Overall Length | 4.94 in |
Overall Width | 1.75 in |
Overall Height | 4.04 in |
Inlet Connection Size | 1/2 in |
Inlet Connection Dash Size | 14 |
Port-to-Port Length | 4.31 in |
Outlet Connection Dash Size | 14 |
Outlet Connection Size | 1/2 in |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 15 gpm, Valve Type Control, Pressure - Maximum 3,000 psi, Body Material Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Rotary Knob, Actuation Mechanism Pressure, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Relief Valve Relief Valve Included, Includes Seals Seals Included, Seal Material Nitrile, Inlet Connection Dash Size 14, Control Direction One-Way, For Media Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K123)
- DURASTAR 1/4"-28 STD ZERK GREASE FITTING (Z-04)
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/2" Tube (85110-08-06)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 32 (87123)
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM (F400S)
- PARKER DIRECTIONAL CONTROL VALVE (D3W001CNYW)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D3W009CNKW)
- PARKER Metering Valve, Steel, #8 SAE, 8 GPM Max (MV820S)
- PARKER Metering Valve, Steel, 1/8 NPT, 3 GPM Max (MV200S)
- PARKER Colorflow Flow Control Valve, Brass, 1/2-14, 15 GPM (F800B)
- PARKER Directional Valve, Solenoid, Float, 24 VDC (D1VW004CNJW)
- Parker Hydraulic Control Valves