Shop All Valve Parts
Parker
FLOW CONTROL VA
Mfr # PCCM620S
Zoro # G709835580
Free Shipping & Returns
$479.99
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
- Brand Parker
- MFR # PCCM620S
- Zoro # G709835580
- Country of Origin United States
- Category Valve Parts
Description
Parker's PC*M Pressure Compensated Flow Control metering valve comes with an adjustable needle providing hydraulic pressure control. The adjustable setting on the flow regulator valve can be secured with a standard set screw or a thumbscrew option that does not require additional tools. Available as steel and stainless-steel flow control valves. Markets: Factory Automation Machine Tools Marine Material Handling Mining Miscellaneous Industrial Miscellaneous Manufacturing Molding Oil &Gas Power Generation Vehicle Assembly Facilities Features/Benefits: Port options include NPT and SAE Available with reverse flow check Port sizes available in 6 sizes from 1⁄4” to 1 1⁄4” The exclusive “Colorflow” color-band provide an accurate visual indication of setting Set screw locks the valve on a desired setting Applications: Suitable for general hydraulic applications
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
- ANVIL Pipe Roll w/Steel Yoke, Cast Iron, 2 1/2In (0560504383)
- STEEL & OBRIEN 2" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-2-304)
- RIDGID Ridgid 632-29963 35S Stainless Tube Cutter (632-29963)
- EVERPURE Cartridge (EV961821-75)
- PARKER Butterfly Valve Seat 5In Valve Parts And Accessory (929899Q)
- PARKER Seal Kit Valve Parts And Accessory (L067780000)
- PARKER SS SOLENOID COIL KIT VALVE PARTS AND ACCESSORY (PS539700)
- PARKER Bolt Kit, Hyd Valve (BK98)
- PARKER Bolt Kit, Hyd Valve (BK209)
- PARKER VALVE CARTRIDGE VALVE PARTS AND ACCESSORY (KIT-R2K-CART-V-SS)
- KERICK Float Ball, Rectangular, Polyethylene, 2 In (PF224)
- Parker Valve Parts