Shop All Valve Parts
Parker
FLOW CONTROL
Mfr # PCM800SS
Zoro # G509835575
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PCM800SS
- Zoro # G509835575
- Country of Origin United States
- Category Valve Parts
Description
Parker's PC*M Pressure Compensated metering valve comes with an adjustable needle providing hydraulic pressure control. The adjustable setting on the flow regulator valve can be secured with a standard set screw or a thumbscrew option that does not require additional tools. Available as steel and stainless-steel valves. Markets: Factory Automation Machine Tools Marine Material Handling Mining Miscellaneous Industrial Miscellaneous Manufacturing Molding Oil &Gas Power Generation Vehicle Assembly Facilities Features/Benefits: Port options include NPT and SAE Available with reverse flow check Port sizes available in 6 sizes from 1⁄4” to 1 1⁄4” The exclusive “Colorflow” color-band provide an accurate visual indication of setting Set screw locks the valve on a desired setting Applications: Suitable for general hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Bar/Pantry Faucet, Chrome plated (895-317E29XKABCP)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White (3128001.020)
- APOLLO PEX 3/4 in. Brass PEX Barb 90-Degree Elbow (APXE3434)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8190)
- PARKER VALVE CARTRIDGE VALVE PARTS AND ACCESSORY (KIT-R2K-CART-V-SS)
- PARKER Single Remote Pilot Valve, 1/4"NPT, 232psi (P2LBX592PS)
- PARKER 1.6A Amp Solenoid Operator Plugin (PS1-E2301F)
- PARKER SS SOLENOID COIL KIT VALVE PARTS AND ACCESSORY (PS539700)
- PARKER Bolt Kit, Hyd Valve (BK209)
- PARKER Seal Kit Valve Parts And Accessory (L067780000)
- GRAY METAL PRODUCTS 8 STORM COLLAR (8-335)
- Parker Valve Parts