Shop All Hydraulic Control Valves
Parker
FLOW CONTROL
Mfr # PCK800S-8.00
Zoro # G409818579
product price: $517.99
/ea
Free Shipping & Returns
$517.99
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
- Brand Parker
- MFR # PCK800S-8.00
- Zoro # G409818579
- Country of Origin United States
- Category Hydraulic Control Valves
Description
Parker's PC*K Pressure Compensated Oil Valves come with a factory set fixed flow rate. Markets: Factory Automation Machine Tools Marine Material Handling Mining Miscellaneous Industrial Miscellaneous Manufacturing Molding Oil &Gas Power Generation Vehicle Assembly Facilities Features/Benefits: Port options include NPT and SAE Available with reverse flow check Port sizes available in 4 sizes from 1⁄4” to 3⁄4” Set screw locks the valve on a desired setting Applications: Suitable for general hydraulic applications
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
- TRITAN Radial Ball Bearing, PS, 15mm, 6302ZZ (6302 ZZ/C3 PRX)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-5/8" (L190158)
- SMC Y Branch, 12mm, TubexMale BSPT (KQ2U12-03AS)
- GATES Metric-Power V-Belts, XPZ900 (XPZ900)
- PARKER Valve, Directional (D3W001CNYK5)
- PARKER Directional Valve, Lever, D03, Float Center (D1VL004CN)
- PARKER Directional Valve, Lever, D03, Open Center (D1VL002CN)
- PARKER Metering Valve, Steel, 1/4 NPT, 5 GPM Max (MV400S)
- PARKER Metering Valve, Steel, 1/2 NPT, 15 GPM Max (MV800S)
- PARKER Metering Valve, Steel, #6 SAE, 5 GPM Max (MV620S)
- PARKER Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass (F400B)
- Parker Hydraulic Control Valves