Shop All Hydraulic Control Valves
Parker
FLOW CONTROL
Mfr # F1020S
Zoro # G009818559
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # F1020S
- Zoro # G009818559
- Country of Origin United States
- Category Hydraulic Control Valves
Description
Parker's F Series in-line valves have either fine or standard metering needles for and a fully guided poppet for free flow in reverse direction. Our superior, fully guided poppet design eliminates wobble and erratic travel that can commonly occur with less durable ball check type construction. The standard soft seat poppet on these check valves provide near zero leakage and come standard in sizes up to 1/2”. Options include oil and air metering valves for hydraulic and pneumatic application. Markets: Factory Automation Machine Tools Marine Material Handling Mining Miscellaneous Industrial Miscellaneous Manufacturing Molding Oil &Gas Power Generation Vehicle Assembly Facilities Features/Benefits: Port options include ISO 6149, NPT, BSPP, BSPT and SAE Material offerings are brass, steel and stainless steel Tamperproof option available The exclusive “Colorflow” color-band provide an accurate visual indication of setting Set screw locks the valve on a desired setting Applications: Suitable for general hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- CAL-VAN TOOLS Acme Threaded Rod w/Hex Nut 5/8-10x12" (CV900-29A)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74053)
- MILTON Reducer Bushing, 1/4" MNPTx1/8" FNPT (S-650)
- PARKER Flow Control Valve, 3000 psi, 1/2-14 NPTF (PCM800S)
- PARKER Directional Valve, Solenoid, Open, 120 VAC (D1VW002CNYGF5)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- PARKER Valve, Directional (D3W004CNYK5)
- PARKER Colorflow Flow Control Valve, Brass, 1/8-27, 3 GPM (F200B)
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI (N600B)
- ARO Valve, K Series, K214PD (K214PD)
- Parker Hydraulic Control Valves