Shop All Flaring & Swaging Tools
Parker
FLARING TOOL ROLO
Mfr # 945TH-BPD
Zoro # G310066335
Free Shipping & Returns
$199.99
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
- Brand Parker
- MFR # 945TH-BPD
- Zoro # G310066335
- Country of Origin Mexico
- Category Flaring & Swaging Tools
Description
Parker's 45 Deg flaring tools with easy to turn handles flares and burnishes soft metal tubing from 3/16'' to 3/4'' and 5mm to 16mm O.D. tubing. Parker also offers a tool for double flaring. Markets: - Industrial - Mobile - Refrigeration - Heating - Air Conditioning Features/Benefits: - The depth gauge allows proper positioning of tube for consistent flaring. - The 945TH-BPD 45 Deg tool is capable of flaring multiple tube O.D. sizes, and has a built in tube stop. - For use with copper and aluminum alloy tube in sizes 1/8'' through 3/4'' O.D. Applications: - Flaring soft metal tube for industrial and mobile hydraulic applications
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
- ZURN Shower Valve Seal Replacement Rpr Kits (RK7000-120)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (2UA29)
- ZORO SELECT Water Heater Element (SGW2357-430465)
- ZORO SELECT Flint Torch Lighter, Metal (45209)
- RIDGID 83037 Model 458R Ratchet Flaring Tool (83037-RIDGID)
- MILWAUKEE TOOL 1" M18 ProPEX Expansion Head (49-16-2608)
- WESTWARD Flaring and Cutting Set, Double, 8 Pc (3CYT7)
- CAL-VAN TOOLS SAE INLINE DBL FLARING KIT (CV164)
- RIDGID RIDGID Model No 375 458R Ratchet Flaring Tool, 37 Degree SAE Flares (41285)
- IMPERIAL Flaring Tool, 3/16-5/8 In, 7 In L, 45 Deg (195-FC)
- MASTERCOOL $FLARING KIT CTTNGFLRNGDBL W/PLSTC CS (ME70092)
- Parker Flaring & Swaging Tools