Shop All Flaring & Swaging Tools
Parker
FLARING TOOL GRABBER ROL-AIR
Mfr # 525-F-BPD
Zoro # G710066355
product price: $271.99
/ea
Free Shipping & Returns
$271.99
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
- Brand Parker
- MFR # 525-F-BPD
- Zoro # G710066355
- Country of Origin United States
- Category Flaring & Swaging Tools
Description
Parker's 45 Deg flaring tools with easy to turn handles flares and burnishes soft metal tubing from 3/16'' to 3/4'' and 5mm to 16mm O.D. tubing. Parker also offers a tool for double flaring. Markets: - Industrial - Mobile - Refrigeration - Heating - Air Conditioning Features/Benefits: - The depth gauge allows proper positioning of tube for consistent flaring. - The 945TH-BPD 45 Deg tool is capable of flaring multiple tube O.D. sizes, and has a built in tube stop. - For use with copper and aluminum alloy tube in sizes 1/8'' through 3/4'' O.D. Applications: - Flaring soft metal tube for industrial and mobile hydraulic applications
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
- LEGEND VALVE 2" T-400 GATE VALVE (104-468)
- K-FLEX USA Rubber Pipe Insulation (6RSR068058)
- NIBCO 5/8" NOM C x 1/2" MNPT Copper Reducing Adapter (604R 5/8x1/2)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (ZH8822-XL-LRLK-PC)
- WESTWARD Double Flaring Tool, 45 Deg Double Lap (3CYN8)
- CAPRI TOOLS 3/16 in Double Flaring Tool (CP21110-316)
- YELLOW JACKET Swaging Tool (60460)
- JONARD TOOLS Flaring/Insert Tool, 0.22 OD Cap, 4-1/4 In (FT-6)
- DEWALT 3/8" PEX Expander Head (DCE40038)
- MILWAUKEE TOOL 2" ProPEX Expansion Head (49-16-2614)
- GEARWRENCH 7 Piece Flaring Adapter Kit (41594)
- Parker Flaring & Swaging Tools