Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 3-3/32
Mfr # VS149F-12-8
Zoro # G405277707
original price:
$14.19
9% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Forged Elbow Adapter
- Standards SAE J512, SAE J513
- Maximum Operating Temperature 250 Degrees F
- Fitting Side A Tube Outer Diameter 3/4 in
- Fitting Thread Size 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS149F-12-8
- Zoro # G405277707
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Thread Size | 1/2 |
Hex Size | 7/8 in |
Overall Length | 3 3/32 in |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/4 in |
Fitting Pipe Size | 1/2 in |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Thread Size 1/2, Hex Size 7/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3 3/32 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 3/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (0310520002)
- MOEN Align 24" Towel Bar Black (YB0424BL)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum, Coupling Type: Type E (PLE25)
- NEOPERL 1.5 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (5501905)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- PARKER Pipe Fitting Low Lead (L88GH-12-6)
- PARKER Union, 45 deg., Brass, Tube, 3/4 In., PK10 (42F-12)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-10-8)
- PARKER Male Elbow, Brass, Tube x MNPT, PK10 (159F-4-4)
- PARKER 3/4" Flare x Solder Brass Adapter (43F-12-12)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 1/2" OD (ZUSA-TF-37FL-61)
- Parker Tube Fittings