Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 2
Mfr # VS159F-8-6
Zoro # G105277700
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Forged Elbow Adapter
- Fitting Thread Size 3/8
- Maximum Operating Pressure 2,800 psi
- Flare Angle 45 Degrees
- Thread Sealant Type Vibra-Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS159F-8-6
- Zoro # G105277700
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Fitting Thread Size | 3/8 |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 2 in |
Hex Size | 59/100 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/8, Hex Size 59/100 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 in, Specific Fitting Shape 45 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- ZORO SELECT 3" MNPT SS Square Head Plug (4307000870)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/8" Pipe Size (1VFV9)
- PARKER Nut, 45 deg., PVDF, Flare, 3/8 In. (1213-0006)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-4)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-5-2)
- PARKER Flare Fittings, Brass, 2-9/32 (149F-4-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-12-8)
- PARKER 3/4" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-12-12)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-6)
- Parker Flared Tube Fittings