Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 2-9/32
Mfr # 149F-4-8
Zoro # G705307258
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Forged Elbow Adapter
- Hex Size 297/500 in
- Application LP Gases, Natural Gases
- Overall Length 2 9/32 in
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 149F-4-8
- Zoro # G705307258
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Hex Size | 297/500 in |
Overall Length | 2 9/32 in |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/4 in |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 1/2, Hex Size 297/500 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 9/32 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x72 (793N95)
- ZORO SELECT 3/4" Welded SS Blind Flange (4381003410)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA22)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size (417030)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-10-12)
- PARKER 5/16" Copper Flare Gasket PK 10 (2GF-5)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-44)
- PARKER Flare Fittings, Brass, 1-19/32 (VS159F-4-4)
- PARKER 1/2" Flare x Solder Brass Adapter 10PK (43F-8-8)
- PARKER Brass Metric Compression Fitting (0127 04 00)
- EVERFLOW 1/4" Flare Plug Pipe Fitting; Brass (F39-14)
- Parker Tube Fittings