Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 2-5/8
Mfr # VS249F-8-8
Zoro # G605277712
original price:
$15.12
38% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Extruded Elbow Adapter
- Overall Length 2 5/8 in
- Fitting Material Brass
- Fitting Side B Connection Type MNPT
- Application LP Gases, Natural Gases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS249F-8-8
- Zoro # G605277712
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Overall Length | 2 5/8 in |
Hex Size | 219/250 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 1/2, Hex Size 219/250 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 5/8 in, Specific Fitting Shape 90 Degrees Extruded Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ceramic High-Flow Valve System 1/2 (300-K-NA)
- LEGEND VALVE 1" BLACK CROSS (350-375)
- 3M Quick Connect Filter, 100 gpm, 12 in H (CFS M (RO MEMBRANE))
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx16 L (4YKA3)
- PARKER Flare Fittings, Brass, 2-1/32 (VS249F-6-4)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-5-4)
- PARKER Elbow, 90 Degree, 1/2 In Tube Sz (FAME-88)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (14FL-8)
- PARKER Cap, 45 deg., Brass, Tube, 1/2 In., PK10 (640F-8)
- PARKER 5/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-5)
- PARKER Male Elbow, Flare x MNPT, PK10 (159F-10-8)
- Parker Tube Fittings