Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 2-3/8
Mfr # VS159F-10-8
Zoro # G405277691
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Forged Elbow Adapter
- Fitting Side B Connection Type MNPT
- Maximum Operating Temperature 250 Degrees F
- Flare Angle 45 Degrees
- Overall Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS159F-10-8
- Zoro # G405277691
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Overall Length | 2 3/8 in |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Hex Size | 81/100 in |
Fitting Thread Size | 1/2 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Thread Size 1/2, Hex Size 81/100 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape 45 Degrees Forged Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS CO 1/2 Lead Free Brass 90 Degree Street Elbow, MNPT x FNPT, 125 PSI (XNL103-08)
- 3M AQUA-PURE Quick Connect Filter, 20 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H (5618902)
- WATTS Float Ball, Round, Plastic, 6 In (P6-7)
- NIBCO PRESS SYSTEM Adapter, Male, 1/2", Press X MIP, PK5 (9030600PC)
- PARKER Union, 45 deg., Brass, Tube, 1/4 In., PK10 (42F-4)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-2)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-10-12)
- PARKER 1/2" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow (L249F-8-6)
- PARKER 1/4" Copper Flare Gasket PK 10 (2GF-4)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-6-4)
- HOME-FLEX Home-Flex 4884060 0.5 in. dia. Brass Male Adapter (4884060)
- Parker Tube Fittings