Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 2-21/32
Mfr # VS149F-8-8
Zoro # G105277687
original price:
$7.89
15% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Forged Elbow Adapter
- Thread Sealant Type Vibra-Seal
- Pipe Size 1/2 in
- Standards SAE J512, SAE J513
- Maximum Operating Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS149F-8-8
- Zoro # G105277687
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Hex Size | 609/1000 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Overall Length | 2 21/32 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 1/2, Hex Size 609/1000 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 21/32 in, Specific Fitting Shape 90 Degrees Forged Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AL Coupler x FNPT, 1" (G100-D-AL)
- NDS Tee Pvc Comp 1-1/2Ips Thread (CPT-1500-T)
- MODINE 3H20634-2 Air Shutter (3H20634-2)
- ZORO SELECT FEP Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-950)
- PARKER Flare Fittings, Brass, 1-5/32 (43F-6-4)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-8-8)
- PARKER Pipe Fitting Low Lead (L69GH-12-6)
- PARKER 1/4" MNPS x 3/8" Flare Brass Female Connector 10PK (46IFHD-6-4)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-128)
- PARKER 5/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-5)
- LEGRIS Metric Push-to-Connect Fitting (3136 08 13)
- Parker Flared Tube Fittings