Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 2-1/32
Mfr # VS249F-6-4
Zoro # G605444077
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Extruded Elbow Adapter
- Fitting Side A Connection Type Flared
- Compatible Tube Material Aluminum, Brass, Copper, Welded Steel
- Application LP Gases, Natural Gases
- Fitting Thread Size 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS249F-6-4
- Zoro # G605444077
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 2 1/32 in |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Hex Size | 13/20 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 1/4, Hex Size 13/20 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape 90 Degrees Extruded Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- ZORO SELECT 1-1/4" FNPT Malleable Iron 90 Degree Union Elbow Class 300 (4318000006)
- ZORO SELECT 3/4" x 3/8" Male NPT x Female NPT Black Forged Steel Bushing (1MNJ8)
- ZORO SELECT PVC Straight Plug, Insert, 1 in Pipe Size (1449-010)
- PARKER 5/8" Flare Brass Long Nut 10PK (41FL-10)
- PARKER Union, 45 deg., Brass, Tube, 1/2 In., PK10 (42F-8)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-8-6)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10 (14FSX-6)
- PARKER Short Nut, 45deg, Brass, Tube, 3/4 In., PK10 (41FS-12)
- PARKER 1/4" MNPS x 3/8" Flare Brass Connector 10PK (48IFHD-6-4)
- PARKER Metric Compression Fitting, Brass, (222P-6-MI22)
- Parker Flared Tube Fittings