Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 1-9/16
Mfr # 46F-10-6
Zoro # G605277699
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Minimum Operating Temperature -65 Degrees F
- Overall Length 1 9/16 in
- Flare Angle 45 Degrees
- Hex Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 46F-10-6
- Zoro # G605277699
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Overall Length | 1 9/16 in |
Hex Size | 7/8 in |
Fitting Thread Size | 3/8 |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Fitting Pipe Size | 3/8 in |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Thread Size 3/8, Hex Size 7/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x10 TM-550P MULTI-TURN PEX (108-036)
- LEGEND VALVE 2 T4350 NO LEAD COMP X MIP CPL (313-148NL)
- DURAVIT Flush valve (0074135500)
- DIXON Cam and Groove Adapter, 6", Aluminum (G600-AL-AL)
- PARKER 3/8" Copper Flare Gasket PK 10 (2GF-6)
- PARKER 5/8" Flare x 1/2" MNPT Brass 45 Deg Flare Elbow (L249F-10-8)
- PARKER 5/8" Flare Brass Short Forged Nut 10PK (14FSX-10)
- PARKER 3/16" Inverted Flare x MNPS Brass Union Tee 10PK (244IFHD-3)
- PARKER Union Elbow, Brass, Tube, 1/2 In., PK10 (155F-8)
- PARKER Metric Compression Fitting, Brass, (222P-4-MI14)
- PARKER Pipe Fitting Low Lead (L209P-12-8)
- Parker Flared Tube Fittings