Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 1
Mfr # 664FHD-4-4
Zoro # G305444117
original price:
$7.19
9% off
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Minimum Operating Temperature -65 Degrees F
- Hex Size 5/8 in
- Standards SAE J512, SAE J513
- Fitting Side A Tube Outer Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 664FHD-4-4
- Zoro # G305444117
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Hex Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 1 in |
Fitting Thread Size | 1/4 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 1/4, Hex Size 5/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Cap, Class 300 (1LBZ4)
- APACHE Micro Worm Gear Clamp, 1/2" to 1" (48017006)
- PARKER 1/4" x 0.17" Barb Brass Plug (20-4)
- CHICAGO FAUCET Spout End Outlet, Brass (E1MJKABRCF)
- PARKER 5/16" Flare Brass Short Nut 10PK (41FS-5)
- PARKER 1/2" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-8-8)
- PARKER 1/4" Flare x 1/4" MNPT Brass 45 Deg Flare Elbow (L249F-8-4)
- PARKER 5/8" Male Flare x 3/4" Female Flare Extruded Reducer 5PK (661FHD-10-12)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-12)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-6-8)
- EVERFLOW 1/2" Flare x FIP Adapter Pipe Fitting; Brass (F46-12)
- Parker Flared Tube Fittings