Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 1-3/8
Mfr # 43F-6-10
Zoro # G705307203
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Maximum Operating Temperature 250 Degrees F
- Fitting Side B Connection Type Solder
- O-Ring Material Fluorocarbon
- Flare Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 43F-6-10
- Zoro # G705307203
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Hex Size | 3/4 in |
Overall Length | 1 3/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in, 5/8 in |
Details
Item | Brass Flare Fittings |
Specific Fitting Shape | Straight Connector |
Maximum Operating Temperature | 250 Degrees F |
Fitting Side B Connection Type | Solder |
O-Ring Material | Fluorocarbon |
Flare Angle | 45 Degrees |
Maximum Operating Pressure | 2,800 psi |
Fitting Material | Brass |
Minimum Operating Temperature | -65 Degrees F |
Compatible Tube Material | Aluminum, Brass, Copper, Welded Steel |
Standards | SAE J512, SAE J513 |
Application | LP Gases, Natural Gases |
Fitting Side A Connection Type | Flared |
Fitting Shape | Connector |
For Tube OD | 3/8 in x 5/8 in |
End Connection Type | Cup, Flared |
Connection Type | Flared x Solder |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Solder, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Hex Size 3/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2 Black Malleable Union, Lead Free, 150 PSI (0812508018)
- LEGEND VALVE 1/2" X 1-1/2" GALV. NIPPLE (356-061E)
- ANVIL 1/2 Black Malleable Coupling, Lead Free, 150 PSI (0810080218)
- CHICAGO FAUCET O Ring (620-037JKNF)
- PARKER Male Connector, 3/8 In., 3/8 In., PK10 (48IFHD-6-6)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (14FL-8)
- PARKER 5/8" Flare Brass Long Nut 10PK (41FL-10)
- PARKER 3/8" Flare x MNPS Brass 90 Degree Elbow 10PK (249IFHD-6-6)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-8)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-12-8)
- PARKER 1/4" MNPS x 3/8" Flare Brass Female Connector 10PK (46IFHD-6-4)
- Parker Tube Fittings