Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 1-3/16
Mfr # 661FHD-4-6
Zoro # G605277705
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Flare Angle 45 Degrees
- Maximum Operating Temperature 250 Degrees F
- O-Ring Material Fluorocarbon
- Application LP Gases, Natural Gases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 661FHD-4-6
- Zoro # G605277705
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 1 3/16 in |
Hex Size | 3/16 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Details
Item | Brass Flare Fittings |
Specific Fitting Shape | Straight Connector |
Flare Angle | 45 Degrees |
Maximum Operating Temperature | 250 Degrees F |
O-Ring Material | Fluorocarbon |
Application | LP Gases, Natural Gases |
Minimum Operating Temperature | -65 Degrees F |
Standards | SAE J512, SAE J513 |
Fitting Material | Brass |
Fitting Side A Connection Type | Flared |
Compatible Tube Material | Aluminum, Brass, Copper, Welded Steel |
Fitting Side B Connection Type | Flared |
Maximum Operating Pressure | 2,800 psi |
Fitting Shape | Connector |
Connection Type | Flared x Flared |
End Connection Type | Flared |
For Tube OD | 1/4 in x 3/8 in |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Hex Size 3/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Washing Machine Replacement Valve 1/2" PEX A Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540F)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF40301)
- DRAIN-ALL High Pressure Zero Loss Drain, 1/2 in NPT (PH50-0NAAA)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300025612000)
- PARKER Brass Metric Compression Fitting (0127 04 00)
- PARKER 3/4" Flare x Solder Brass Adapter (43F-12-12)
- PARKER 1/8" MNPS x 1/4" Flare Brass Connector 10PK (48IFHD-4-2)
- PARKER Pipe Fitting Low Lead (L69GH-12-6)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-3-2)
- PARKER 5/16" Copper Flare Gasket PK 10 (2GF-5)
- ANDERSON METALS 714042-10 .63 in. x .63 in. Brass Flare Union (166588)
- Parker Flared Tube Fittings