Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 1-23/32
Mfr # VS249F-4-4
Zoro # G505277706
original price:
$3.69
10% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Extruded Elbow Adapter
- Compatible Tube Material Aluminum, Brass, Copper, Welded Steel
- O-Ring Material Fluorocarbon
- Standards SAE J512, SAE J513
- Flare Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS249F-4-4
- Zoro # G505277706
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Fitting Thread Size | 1/4 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 23/32 in |
Fitting Side B Pipe Size | 1/4 in |
Hex Size | 23/40 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 1/4, Hex Size 23/40 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape 90 Degrees Extruded Elbow Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS SGF-96-03 VOC Replacement water filter for Everpure EV9601-12 (SGF-96-03 VOC)
- SLOAN Regal R1011A Rebuild Kit Regal 0.5 Gpf Urinal (3317011)
- STEAMSPA Drainage Valve Head in Polished Gold (G-DRNHD_PG)
- ZORO SELECT Tubing, Silicone, 1/4" ID x 3/8" OD (ZUSA-HT-2478)
- PARKER 5/8-18" Flare Brass Union Reducer 10PK (42F-6-4)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-8)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-6-6)
- PARKER 1/4" MNPS x 3/8" Flare Brass Connector 10PK (48IFHD-6-4)
- PARKER Metric Compression Fitting, Brass, (222P-6-MI16)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-6-4)
- PARKER 1/2" Male x 3/8" Female Flare Extruded Reducer 10PK (661FHD-8-6)
- Parker Flared Tube Fittings