Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 1-1/8
Mfr # 1F-4-8
Zoro # G105444072
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Drum Adapter
- Fitting Material Brass
- Application LP Gases, Natural Gases
- Fitting Side A Tube Outer Diameter 1/4 in
- Overall Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1F-4-8
- Zoro # G105444072
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/8 in |
Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Hex Size | 1 1/8 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/2 in |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 1/2, Hex Size 1 1/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Drum Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 22 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-22-MH)
- MILWAUKEE VALVE Swing Check Valve, 3.74 in Overall L (UP0969000034)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 80 (40602)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Pipe, 304SS (HT38PSS)
- PARKER 3/4" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-12-12)
- PARKER Brass Metric Compression Fitting (0101 04 55)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- PARKER Flare Fittings, Brass, 1", Nut (41FX-8)
- PARKER 1/8" MNPS x 3/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-3-2)
- PARKER 5/8" Flare Brass Long Forged Nut 10PK (14FL-10)
- EVERFLOW 3/8" x 1/4" Reducing Short Nut for Flare Pipe Fittings; Forged Brass (F41FSR-3814)
- Parker Tube Fittings