Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 1-1/8
Mfr # 1F-4-12
Zoro # G805307257
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Drum Adapter
- Fitting Side A Connection Type Flared
- Compatible Tube Material Aluminum, Brass, Copper, Welded Steel
- O-Ring Material Fluorocarbon
- Hex Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1F-4-12
- Zoro # G805307257
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Hex Size | 1 1/4 in |
Fitting Thread Size | 3/4 |
Overall Length | 1 1/8 in |
Fitting Side B Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 3/4, Hex Size 1 1/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Drum Adapter, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Grease Interceptor, Matte, 50 lb. Cap. (GT2702-25)
- OATEY Liquilock 6 oz. Toilet Water Solidifier Gel (31417)
- KOHLER Aerator Assembly (1097745-VS)
- ZORO SELECT 1-1/2" Socket Weld 316 SS Coupling (60FC111SW112)
- PARKER Metric Compression Fitting, Brass, (222P-6-MI22)
- PARKER 1/4" MNPS x 3/8" Flare Brass Connector 10PK (48IFHD-6-4)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-4)
- PARKER Cap, Brass, Tube, 3/8 In., 5/8-18, PK10 (640F-6)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-4-2)
- PARKER 1/4" Copper Seal Bonnet PK 10 (3GF-4)
- PARKER 1/8" MNPS x 1/4" Flare Brass 90 Degree Elbow 10PK (249IFHD-4-2)
- Parker Tube Fittings