Shop All Flared Tube Fittings
Parker
Flare Fittings, Brass, 1-1/4
Mfr # 660FHD-6
Zoro # G805444068
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Union
- Hex Size 13/16 in
- Minimum Operating Temperature -65 Degrees F
- Maximum Operating Pressure 2,800 psi
- Fitting Side B Tube Outer Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 660FHD-6
- Zoro # G805444068
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Hex Size | 13/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 1/4 in |
For Tube Outside Diameter | 3/8 in |
Details
Item | Brass Flare Fittings |
Specific Fitting Shape | Straight Union |
Minimum Operating Temperature | -65 Degrees F |
Maximum Operating Pressure | 2,800 psi |
Compatible Tube Material | Aluminum, Brass, Copper, Welded Steel |
Fitting Material | Brass |
O-Ring Material | Fluorocarbon |
Fitting Side A Connection Type | Flared |
Maximum Operating Temperature | 250 Degrees F |
Application | LP Gases, Natural Gases |
Flare Angle | 45 Degrees |
Fitting Side B Connection Type | Flared |
Standards | SAE J512, SAE J513 |
For Tube OD | 3/8 in x 3/8 in |
End Connection Type | Flared |
Fitting Shape | Union |
Connection Type | Flared x Flared |
Description
Brass Flare Fittings, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Hex Size 13/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Union, Standards SAE J512, SAE J513
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Clamp T316L SS 90 Degree Elbow (EG2C-6L4.0)
- JANDORF PULL CHAIN NICKEL PK/1 (60323)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 9 in.L, Gray (12-09-M-N)
- ZORO SELECT 1/8" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (460-090)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-8-8)
- PARKER Pipe Fitting Low Lead (L2200P-6-6)
- PARKER 5/8-18" Flare Brass Union Reducer 10PK (42F-6-5)
- PARKER Flare Fittings, Brass, 2-5/16 (VS149F-8-6)
- PARKER 1/4" Copper Seal Bonnet PK 10 (3GF-4)
- PARKER 1/2" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-8)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 04 19)
- Parker Tube Fittings