Shop All Instrumentation Tube Fittings
Parker
Flare Connect, 37, Brass, CPIxFlare, 1/4In
Mfr # 4-4 X6HBZ6-B
Zoro # G3499727
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Compression Thread Size 7/16-20
- Pipe Fitting Connection Type CPI(TM) x Flare
- Hex Size 9/16 in
- Tube Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4 X6HBZ6-B
- Zoro # G3499727
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 7/16-20 |
Hex Size | 9/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Thread Size | 7/16-20 |
Details
Pipe Fitting Connection Type | CPI(TM) x Flare |
Tube Fitting Material | Brass |
Basic Pipe Fitting Shape | Adapter |
Temp. Range | -40 Degrees to 400 Degrees F |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | 37 Degree Connector |
Specific Fitting Shape | Adapter |
Standards | ASTM-B-453 Alloy 345, ASTM-B16 Alloy 360, CA-345, CA-360, QQ-B 626 Alloy 360 |
Item | 37 Degree Flare Connector |
Fitting Shape | Adapter |
Type | 37 Degrees |
Description
Flare Connector, 37 Degrees, Specific Fitting Shape Adapter, Standards ASTM-B-453 Alloy 345, ASTM-B16 Alloy 360, CA-345, CA-360, QQ-B 626 Alloy 360, Hex Size 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1 In Pipe, SS (S5021S-SS)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip x Slip PVC Tee SCH 40 (8114586)
- USA INDUSTRIALS Steel Wire Reinforced 3A PVC Tubing - 25mm ID x 34mm OD x 10 ft. Long (ZUSA-HT-4045)
- LEGEND VALVE 3/4" X CLOSE BRASS NIPPLE (311-080)
- PARKER 3/8" CPI x 1/2" MNPT Brass Connector (6-8 FBZ-B)
- PARKER 3/4" A-LOK 316 SS Plug (12BLP12-316)
- PARKER 5/16" x 1/4" A-LOK SS Reducing Union (5RU4-316)
- PARKER 1/2" A-LOK Brass Double Ferrule Nut (8NU8-B)
- PARKER 3/8" A-LOK x MNPT Brass 90 Degree Elbow (6MSEL6N-B)
- PARKER 1/4" CPI 316 SS Union Elbow (4-4 EBZ-SS)
- PARKER 5/8" A-LOK 316 SS Union (10SC10-316)
- Parker Tube Fittings