Shop All Hydraulic Hose Fittings
Parker
Flange Fitting, Crimp, 1" Hose, 1"Flange
Mfr # 11943-16-16
Zoro # G001232377
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 302, 451
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 11943-16-16
- Zoro # G001232377
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Length (In.) | 4.28 in |
Hydraulic Flange Size | 1 in |
Hose Dash Size | 16 |
Details
Item | Hydraulic Flange Fitting |
Fitting Shape | 90 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | 302, 451 |
Hydraulic Hose I.D. | 1 in |
Finish | zinc |
Fitting Material | Steel |
Flange Code | 61 |
Standards | SAE 100R2 |
Description
Elbow 90,SAE Code 61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (BX53)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFL4)
- CAMOZZI #6522 4-M5, Swivel Male Elbow, 4MM X M5 (6522 4-M5)
- MI-T-M Safety Valve (22-0319)
- PARKER E-z Mate Series Coupler - Male Pipe (EZ-751-12MP)
- PARKER Fitting, Female ORS, Straight, 1/2 (1JS43-8-8)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, BSPP (1FU43-8-8)
- PARKER Crimp Fitting, 90 deg., 1/4" I.D., F, Metric (1CF43-8-4)
- PARKER Crimp Fitting, 1/4" I.D., F, BSPP (19243-4-4)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-6-8)
- BRENNAN INDUSTRIES 12MFS-08MP Straight (FS2404-12-08)
- Parker Hydraulic Hoses & Fittings