Shop All Cylinder Mounting Hardware
Parker
Flange Bracket, Steel
Mfr # P1A-4HMB
Zoro # G911930356
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Flange
- Overall Length 66 mm
- Series P1A
- Compatible with Series P1A, P1S
- Mount Location Front, Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P1A-4HMB
- Zoro # G911930356
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
Overall Length | 66 mm |
For Bore Diameter | 20 mm, 25 mm |
Overall Width | 5 mm |
Overall Height | 40 mm |
Details
Mount Type | Flange |
Item | Flange Bracket |
Series | P1A |
Compatible with Series | P1A, P1S |
Mount Location | Front, Rear |
System of Measurement | Metric |
Product Type | Flange Bracket |
Compatible with Brand | Parker |
Body Material | Steel |
Weight | 0.1 lb |
Description
Flange Bracket, Mount Type Flange, Mount Location Front, Rear, For Bore Diameter 20 mm, 25 mm, Body Material Steel, Overall Length 66 mm, Overall Width 5 mm, Overall Height 40 mm, Compatible with Brand Parker, Compatible with Series P1A, P1S, Product Type Flange Bracket, Weight 0.1 lb, Series P1A, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Female Plug A-Style, 2/cd (S-778)
- J.W. WINCO GN707.2-20-B6-ST 2-Piece Split Set Collar (6MOE0)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-187)
- TRITAN Angular Contact Ball Bearing, 6200lb., NBR (5207 2RS/C3 PRX)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- PARKER Pivot Bracket Kit, 1-1/8In. (L071310200)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- SPEEDAIRE NPN Switch, Dovetail (41H533)
- Parker Pneumatic System Components