Shop All Flange Coupling Kits
Parker
FLANGE ADAPTER
Mfr # 12 XEQ2-S
Zoro # G209825135
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12 XEQ2-S
- Zoro # G209825135
- Country of Origin United States
- Category Flange Coupling Kits
Description
Parker's flange adapters with 4-bolt flange connections conform SAE J518 and ISO 6162-1 and -2. These proven leak-free connections adapt to Parker's Seal-LokTM O-ring Face Seal ORFS, Triple-Lok® 37° flare, Ferulok® inch flareless fittings, and socket pipe weld, and have achieved world-wide acceptance. Markets: Construction Agriculture Oil & Gas Transportation Mining Forestry Features/Benefits: Adapts to Parker's Seal-Lok O-ring Face Seal ORFS, Triple-Lok 37° flare, Ferulok inch flareless fittings, and socket pipe weld. Lower tightening torque required compared to that required for equivalent size threaded port, therefore smaller wrenches and wrench swing clearances needed--providing ease of assembly in tight quarters. 13 configurations available, with custom designs available on request. Ease of disassembly with use of split clamps. Available in steel in sizes 3⁄4” through 1 1⁄2” with working pressures up to 5000 psi. Applications: Hydraulic fluid and gas handling connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B34 37" Outside Length, 21/32" Top Width, 1 Ribs (B34-2)
- DAYTON 2/B97 Banded V-Belt, 100-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G904)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,735 Nameplate RPM (6K885)
- MARKAL Precision Spout Oiler, 4 Oz. (79704)
- DODGE Para-Flex 10605 Type H Flange Assembly, 2-11/16 in Bore, 9-1/4 in OD, 1-3/4 in L Through Bore (010605)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 40mm Aluminum Worm Gear Reducer (CALM40-OPF)
- DODGE Para-Flex 10603 Type H Flange Assembly1-11/16 in Dia Bore7.38 in OD1 in L Through BoreCast Iron (010603)
- AAON KIT BELTPULLEY ERC74 SERIES (R30740)
- DODGE Para-Flex 10604 Type H Flange Assembly, 2-1/8 in Bore, 8.38 in OD, 1-1/4 in L Through Bore (010604)
- DAYTON Flange Coupling Kit (6HJ81)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 63mm Aluminum Worm Gear Reducer (CALM63-OPF)
- Parker Gear Drives & Speed Reducers