Shop All Pneumatic Tool Parts
Parker
Fixing Clamp, Filter
Mfr # FXKE5
Zoro # G3393381
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4HDT5 to 7
- Type Filter
- Series FXKE
- Compatible with Series Oil-X Evolution
- Compatible with Manufacturer Part Number AA055JNFI, ACS055JNMX, AO055JNFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FXKE5
- Zoro # G3393381
- Country of Origin United Kingdom
- Category Pneumatic Tool Parts
Details
Item | Fixing Clamp |
For Use With | 4HDT5 to 7 |
Type | Filter |
Series | FXKE |
Compatible with Series | Oil-X Evolution |
Compatible with Manufacturer Part Number | AA055JNFI, ACS055JNMX, AO055JNFI |
Accessory Type | Filter |
Compatible with Brand | Parker |
Compatible Grainger Part Number | 4HDT5, 4HDT6, 4HDT7 |
Description
Fixing Clamp, Compatible with Grainger Part Number 4HDT5, 4HDT6, 4HDT7, Compatible with Manufacturer Part Number AA055JNFI, ACS055JNMX, AO055JNFI, Series FXKE, Accessory Type Filter, Compatible with Brand Parker, Compatible with Series Oil-X Evolution, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, 1 In. L, Shaded Pole, Sleeve (4M067E)
- IGUS Flanged Bearing, 1 IDx1 In L, PK5 (MYI-16-16)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- DIXON Boss Ground Joint Female Spud Iron, 3" (GB38)
- PARKER O-ring Replacement Kit, Filter (EMAK2)
- PARKER Vent Filter, Vent Filter (ESVF1)
- PARKER Auto Drain, For Sterile Air Filters (21552)
- PARKER Carbon Bag, Replacement (ESMK3)
- PARKER Carbon Bag, Replacement (ESMK1/2)
- PARKER Vent Filter, Vent Filter (ESVF2)
- EXAIR Mounting Bracket, For 6-48 In Air Knives (9060)
- Parker Compressor, Air Tank & Pneumatic Tool Parts