Shop All Pneumatic Tool Parts
Parker
Fixing Clamp, Filter
Mfr # FXKE4
Zoro # G0545876
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4HDR5 to 9, 4HDT1
- Type Filter
- Series FXKE
- Compatible with Brand Parker
- Compatible with Manufacturer Part Number AA035GNFI, AA040HNFI, ACS035GNMX, ACS040HNMX, AO035GNFI, AO040HNFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FXKE4
- Zoro # G0545876
- Country of Origin United Kingdom
- Category Pneumatic Tool Parts
Details
Item | Fixing Clamp |
For Use With | 4HDR5 to 9, 4HDT1 |
Type | Filter |
Series | FXKE |
Compatible with Brand | Parker |
Compatible with Manufacturer Part Number | AA035GNFI, AA040HNFI, ACS035GNMX, ACS040HNMX, AO035GNFI, AO040HNFI |
Compatible with Series | Oil-X Evolution |
Accessory Type | Filter |
Compatible Grainger Part Number | 4HDR5, 4HDR6, 4HDR7, 4HDR8, 4HDR9, 4HDT1 |
Description
Fixing Clamp, Compatible with Grainger Part Number 4HDR5, 4HDR6, 4HDR7, 4HDR8, 4HDR9, 4HDT1, Compatible with Manufacturer Part Number AA035GNFI, AA040HNFI, ACS035GNMX, ACS040HNMX, AO035GNFI, AO040HNFI, Series FXKE, Accessory Type Filter, Compatible with Brand Parker, Compatible with Series Oil-X Evolution, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (1541B)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 28 # of Teeth (41BS28H X 5/8)
- MARATHON MOTORS Capacitor-Start Pressure Washer Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17F5311)
- PARKER Carbon Bag, Replacement (ESMK3)
- PARKER Carbon Bag, Replacement (ESMK1/2)
- PARKER Vent Filter, Vent Filter (ESVF2)
- PARKER Vent Filter, Vent Filter (ESVF1)
- PARKER Auto Drain, For Sterile Air Filters (21552)
- PARKER O-ring Replacement Kit, Filter (EMAK2)
- RELIANCE WATER HEATERS Element Watrht 4500W240V (100108287)
- Parker Compressor, Air Tank & Pneumatic Tool Parts