Shop All Pneumatic Tool Parts
Parker
Fixing Clamp, Filter
Mfr # FXKE3
Zoro # G3048342
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4HDP8 to 9, 4HDR1 to 4
- Type Filter
- Series FXKE
- Compatible with Series Oil-X Evolution
- Accessory Type Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FXKE3
- Zoro # G3048342
- Country of Origin United Kingdom
- Category Pneumatic Tool Parts
Details
Item | Fixing Clamp |
For Use With | 4HDP8 to 9, 4HDR1 to 4 |
Type | Filter |
Series | FXKE |
Compatible with Series | Oil-X Evolution |
Accessory Type | Filter |
Compatible with Manufacturer Part Number | AA025ENFI, AA030GNFI, ACS025ENMX, ACS030GNMX, AO025ENFI, AO030GNFI |
Compatible with Brand | Parker |
Compatible Grainger Part Number | 4HDP8, 4HDP9, 4HDR1, 4HDR2, 4HDR3, 4HDR4 |
Description
Fixing Clamp, Compatible with Grainger Part Number 4HDP8, 4HDP9, 4HDR1, 4HDR2, 4HDR3, 4HDR4, Compatible with Manufacturer Part Number AA025ENFI, AA030GNFI, ACS025ENMX, ACS030GNMX, AO025ENFI, AO030GNFI, Series FXKE, Accessory Type Filter, Compatible with Brand Parker, Compatible with Series Oil-X Evolution, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SAP205-16G)
- BREEZE Hose Clamp, GP, SAE 10,316SS, PK10 (66010)
- HERITAGE Top Vent Grease Fitting, 1/8"-27PTF, CS Z3 (H47640Z3)
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 78in PL, T208 (780L050)
- PARKER Carbon Bag, Replacement (ESMK3)
- PARKER Mounting Bracket (Includes Panel Nut) (PS417B)
- PARKER O-ring Replacement Kit, Filter (EMAK2)
- PARKER Carbon Bag, Replacement (ESMK1/2)
- PARKER Auto Drain, For Sterile Air Filters (21552)
- PARKER Vent Filter, Vent Filter (ESVF2)
- THOMAS Service kit, For 5Z347 (SK2107N)
- Parker Pneumatic Tool Parts