Shop All Hydraulic Hose Fittings
Parker
Fitting, Male NPT Swivel, Straight, 3/8
Mfr # 11343-8-6
Zoro # G3966125
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 11343-8-6
- Zoro # G3966125
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 1/2 in x 3/8 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 3.30 |
Hose Dash Size | 6 |
Hose Fitting A Size | 1/2 in |
Thread Size | 1/2"-14 |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/8 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 3,000 psi, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP1)
- BANDO T5-840 Poly Timing Belt, 16T5-840Ug (16T5-840UG)
- TRITAN Locknut, Inch, Diameter/Threads: 2.548/18 (N13)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH781-4X50)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-12-10)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-8-6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-8-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-4-4)
- PARKER Fitting, Female ORS, Straight, 5/8 (1JS43-10-10)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2203-12-12)
- GATES MegaCrimp Couplings (8G-10FFORX45S)
- Parker Hydraulic Hoses & Fittings