Shop All Hydraulic Hose Fittings
Parker
Fitting, Male NPT Swivel, Straight, 3/8
Mfr # 11343-6-6
Zoro # G3966131
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 11343-6-6
- Zoro # G3966131
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 3.08 |
Hose Dash Size | 6 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/8"-18 |
Description
Male NPTF Pipe,Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 5/8" x 72" Stainless Steel Air Compressor Hose Silver (142572)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 3/8-18, Strt (2216-6-8S)
- ENERPAC Coupling Nut (DA3141234)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 3.34 (FC425-54X25)
- PARKER Quick Connect, Socket, 3/4", 3/4"-14 (BH6-60W)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-4-4)
- PARKER Fitting, Female ORS, Straight, 5/8 (1JS43-10-10)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (30682-6-6)
- PARKER E-z Mate Series Coupler - Male Pipe (EZ-751-12MP)
- PARKER Quick Connect, Socket, 1/4", 1/4"-18 (SH2-62Y)
- GATES G25225-1216, Male Flat-Face O-Ring (MegaCrimp) (G25225-1216)
- Parker Hydraulic Hoses & Fittings