Shop All Hydraulic Hose Fittings
Parker
Fitting, Male NPT Swivel, Straight, 3/4
Mfr # 11343-12-12
Zoro # G3966107
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 11343-12-12
- Zoro # G3966107
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 3.93 |
Hose Dash Size | 12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Thread Size | 3/4"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 2,250 psi, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAN4-4F)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116024-13)
- DIXON King Nipple NPT Threaded Aluminum, 2" (AST25)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2,304 SS (30E572)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J743-6-6)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (30682-6-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13743-12-12)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-4-4)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- PARKER Fitting, Male NPT Swivel, Straight (11343-16-16)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- Parker Hydraulic Hose Fittings