Shop All Hydraulic Hose Fittings
Parker
Fitting, Male NPT Swivel, Straight, 1/4
Mfr # 11343-4-4
Zoro # G3966140
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 11343-4-4
- Zoro # G3966140
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 2.68 |
Hose Dash Size | 4 |
Thread Size | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/4 in, Thread Size 1/4 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 3,000 psi, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B46/5L490, V-Belt 5/8 X 49 (B46/5L490)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX-08FPX TEE (1601-08-08-08)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGK2)
- TSUBAKI Leaf Chain, Riveted, BL4 ANSI, 10 ft. (BL434RB)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-12-10)
- PARKER Crimp Fitting, 90 deg., 1/2" ID, 1/2", MNPTF (11L43-8-8)
- PARKER Crimp Fitting, 1/2" I.D., 3/4", M, NPTF (10143-12-8)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-8-6)
- PARKER Quick Connect, Socket, 1/4", 1/4"-18 (SH2-62Y)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-4-4)
- BRENNAN INDUSTRIES 06FFSS-06MAORB 90 Deg Elbow Forged (FS6809-06-06-NWO-FG)
- Parker Hydraulic Hose Fittings