Shop All Hydraulic Hose Fittings
Parker
Fitting, Male NPT Swivel, Straight
Mfr # 11343-16-16
Zoro # G3966098
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 11343-16-16
- Zoro # G3966098
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1 in x 1 in |
Hydraulic Fitting Thread Size | 1"-11-1/2 |
Length (In.) | 4.52 |
Hose Dash Size | 16 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Thread Size | 1"-11-1/2 |
Description
Male NPTF Pipe,Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi (BVS-160)
- RUBBERWORX 3" X 10FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-3X10-CEAL)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116448-00)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/4 (10343-12-12)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (30682-6-6)
- PARKER Hose Fitting, Female JIC, 90 Elbow, Hose 1 (13943-16-16)
- PARKER Fitting, Female ORS, Straight, 3/4 (1JS43-12-12)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-8-6)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-8-8)
- FOSTER Brass Plug, 1/4"x1/4"FPT (K2B)
- Parker Hydraulic Hoses & Fittings