Shop All Hydraulic Hose Fittings
Parker
Fitting, Male JIC, Straight, 1-1/4
Mfr # 10343-20-20
Zoro # G4368220
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -20
- Hydraulic Hose I.D. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10343-20-20
- Zoro # G4368220
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Fitting Size | 1-5/8 in x 1-1/4 in |
Hydraulic Fitting Thread Size | 1-5/8"-12 |
Length (In.) | 3.96 |
Hose Dash Size | 20 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 5/8 in |
Thread Size | 1-5/8"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1 1/4 in, Thread Size 1-5/8 In.-12, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 3,000 psi, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/8 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fluid Spigot, SS, Aluminium, 800 PSI (45CT65)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/8" (ASP-3)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, El (2024-12-8SS)
- EXCELTA Spatula 2-1/2 In Metal Handle Blue .015 (260B-ESD)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30282-8-8B)
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-8-6)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-8-8)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4)
- PARKER Hydraulic Hose Fitting, 3/8"-18, NPTF (30182-6-6B)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-6-6)
- BRENNAN INDUSTRIES 03MORB-02MP Straight (6401-03-02-O)
- Parker Hydraulic Hoses & Fittings