Shop All Hydraulic Hose Fittings
Parker
Fitting, Female ORS, Straight, 5/8
Mfr # 1JS43-10-10
Zoro # G3966028
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1JS43-10-10
- Zoro # G3966028
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 1 in x 5/8 in |
Hydraulic Fitting Thread Size | 1"-14 |
Length (In.) | 3.07 |
Hose Dash Size | 10 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 1 in |
Thread Size | 1"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 5/8 in, Thread Size 1 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 3/4 NPT (OS))
- ROLAIR Portable Air Compressor, Oil Free, 1.00 HP (JC10PLUS)
- CENTURY 1/12 to 1/8HP Condenser Fan Motor, 1075 rpm (9722)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 4 oz (YL12-004)
- PARKER Crimp Fitting, 3/4" I.D., 3/4", F, BSPP (1FU43-12-12)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/2 (1J943-8-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-6-6)
- PARKER Crimp Fitting, 3/8" I.D., F, BSPP (19243-6-6)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, BSPP (1FU43-6-6)
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-6-6)
- BRENNAN INDUSTRIES 05MJ-06MORB Straight, 3PK (6400-05-06-O)
- Parker Hydraulic Hose Fittings