Shop All Hydraulic Hose Fittings
Parker
Fitting, Female ORS, Straight, 3/8
Mfr # 1JS43-8-6
Zoro # G3966055
original price:
$22.87
18% off
new price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1JS43-8-6
- Zoro # G3966055
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 13/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 13/16"-16 |
Length (In.) | 2.53 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Thread Size | 13/16"-16 |
Hose Fitting A Size | 13/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/8 in, Thread Size 13/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 9,200 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cones (14124)
- MRC Single Row Ball Brgs, #308SG (308SG)
- D&D 80" Outside Length, 3/8" Top Width, 1 Ribs (3V800)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 3/4in (60BTL14H)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2203-12-12)
- PARKER Crimp Fitting, 1/4" I.D., 1/4", F, NPSM (10743-4-4)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-10-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-4-4)
- PARKER SAE ORB - BLEED ADAPTER (4 P5ONBA-S)
- PARKER Hydraulic Hose Cap, Steel, 6000 psi (12FNMLS)
- BRENNAN INDUSTRIES 24FJS-24FJS Straight (6565-24-24)
- Parker Hydraulic Hose Fittings