Shop All Hydraulic Hose Fittings
Parker
Fitting, Female ORS, Straight, 1/4
Mfr # 1JS43-6-4
Zoro # G3966070
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1JS43-6-4
- Zoro # G3966070
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 11/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 11/16"-16 |
Length (In.) | 2.14 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Thread Size | 11/16"-16 |
Hose Fitting A Size | 11/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/4 in, Thread Size 11/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 9,200 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2201F-N02-03SA)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC205-16)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 15 # of Teeth (50B15F-3/4)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (40SK1RL)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/2 (1J943-8-8)
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-6-6)
- PARKER Crimp Fitting, 90 deg., 1/2" I.D., F, ORS (1J543-8-8)
- PARKER Fitting, Female JIC, Straight, 1/2 (10643-12-8)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6B)
- PARKER Crimp Fitting, 3/8" I.D., F, ORS (1JC43-6-6)
- GATES Hydraulic Adapter-Sae To Sae, G60291-0808 (G60291-0808)
- Parker Hydraulic Hoses & Fittings