Shop All Hydraulic Hose Fittings
Parker
Fitting, Female ORS, Straight, 1/4
Mfr # 1JS43-4-4
Zoro # G3966089
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1JS43-4-4
- Zoro # G3966089
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 9/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.07 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 9,200 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 16006, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 9 Mm W Open (16006)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- ZORO SELECT Coupler (3LX85)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage (056C34F5302)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, NPSM (10743-6-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-10-8)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 5/8 (13743-10-10)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, BSPP (1FU43-6-6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2203-12-12)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/2 (10143-8-8)
- GATES MegaCrimp Couplings (10G-8FJXSP)
- Parker Hydraulic Hose Fittings