Shop All Hydraulic Hose Fittings
Parker
Fitting, Female NPT, Straight, 1/4
Mfr # 10243-4-4
Zoro # G3966265
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10243-4-4
- Zoro # G3966265
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.78 |
Hose Dash Size | 4 |
Thread Size | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/4 in, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 7,000 psi, Thread Type NPTF, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange, 2 Bolt, Stainless, Bore 1.4375" (UCFLSS207-23SS)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (L3510)
- LOC-LINE Hose, Black, 1/4", 50ft., Coil (49421-BLK)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 16 # of Teeth (60BS16H X 1)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13943-12-12)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-8-8)
- PARKER Hydraulic Hose Cap, Steel, 6000 psi (12FNMLS)
- PARKER Crimp Fitting, 3/8" I.D., F, BSPP (19243-6-6)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-10-8)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4)
- BRENNAN INDUSTRIES 12MJ-08MORB Straight Long (3.58 OAL) (6400-L-12-08-O)
- Parker Hydraulic Hoses & Fittings