Shop All Hydraulic Hose Fittings
Parker
Fitting, Female NPT, Straight, 1/2
Mfr # 10243-8-8
Zoro # G3966247
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10243-8-8
- Zoro # G3966247
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.62 |
Hose Dash Size | 8 |
Thread Size | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 5,000 psi, Thread Type NPTF, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5MMG6)
- SKF SKF 6022/C3, Single Row Ball Bearings (6022/C3)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (288-321)
- DEUBLIN Union 1 NPT RH (357-000-002083)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, NPSM (10743-8-8)
- PARKER Crimp Fitting, 1/2" I.D., M22-1.5, F, Metric (1CA43-15-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, BSPP (1FU43-8-8)
- PARKER SAE ORB ADJ-FORB-FORB TEE (8 AOG5JG5-S)
- FOSTER Socket, 303 Stainless Ball Lock, 1/2" (BLH4S/S)
- Parker Hydraulic Hose Fittings