Shop All Hydraulic Hose Fittings
Parker
Fitting, Female JIC, Straight, 5/8
Mfr # 10643-10-10
Zoro # G3966615
original price:
$29.13
5% off
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10643-10-10
- Zoro # G3966615
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 7/8 in x 5/8 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.93 |
Hose Dash Size | 10 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 7/8 in |
Thread Size | 7/8"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Bmph Motor Seal Kit 61193: 2-Bolt A Mount, 272401 (272401)
- GATES Metric-Power V-Belts, XPZ812 (XPZ812)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VQZ2151-5LO1)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2F-G)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4B)
- PARKER Fitting, Female NPT, Straight, 1/2 (10243-8-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-10-10)
- PARKER Hydraulic Hose Fitting, 3/8"-18, NPTF (30182-6-6B)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-8-8)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 5/8 (1J943-10-10)
- GATES MegaCrimp Couplings (8G-8MFFOR)
- Parker Hydraulic Hoses & Fittings